Shop All Compression Lugs
Panduit
Lug Compression Connector, No.8 AWG
Mfr # LCD8-10A-L
Zoro # G0777703
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Standard Barrel
- Width 0.41"
- Material Tin-Plated Copper
- Length 1.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD8-10A-L
- Zoro # G0777703
- UPC # 7498338315
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.41" |
Length | 1.88" |
Overall Length | 1.88 in |
Stud Hole Size (In.) | 10 |
Wire Strip Length (In.) | 45054 |
Tongue Width (mm) | 10.4 |
Overall Length (mm) | 47.8 |
Wire Strip Length (mm) | 15.9 |
Stud Hole Size (mm) | 4.8 |
Outer Diameter (In.) | 0.27 |
Barrel Length (In.) | 0.56 |
Copper Code Conductor Size (AWG) | 8 |
Barrel Length (mm) | 14.2 |
Overall Length (In.) | 1.88 |
Inside Diameter (mm) | 4.57 |
Tongue Width (In.) | 0.41 |
Inside Diameter (In.) | 0.18 |
Outer Diameter (mm) | 6.85 |
Description
Lug Compression Connector,No.8 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 175A, 600V AC, Non-Indicating (JTD175)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC, A Curve (QO240GFI)
- ANCOR 16-14 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 3-Pack (320203)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770A)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-12-X)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-38-L)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCAX500-12-6)
- PANDUIT Copper Compression Lug, 1 Hole, #8 AWG, #10 (4.8mm) Stud, LCA8-10H-L (LCA8-10H-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14A-L)
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C992)
- Panduit Compression Lugs