Shop All Compression Lugs
Panduit
Lug Compression Connector, No.8 AWG
Mfr # LCC8-14B-L
Zoro # G0776452
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Long Barrel
- Width 0.48"
- Material Tin-Plated Copper
- Length 2.28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC8-14B-L
- Zoro # G0776452
- UPC # 7498338263
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.48" |
Length | 2.28" |
Overall Length | 2.28 in |
Copper Code Conductor Size (AWG) | 8 |
Tongue Width (In.) | 0.48 |
Stud Hole Size (In.) | 44930 |
Tongue Width (mm) | 12.2 |
Barrel Length (In.) | 0.7 |
Overall Length (In.) | 2.28 |
Stud Hole Size (mm) | 6.4 |
Barrel Length (mm) | 17.8 |
Overall Length (mm) | 57.9 |
Wire Strip Length (mm) | 19.1 |
Description
Lug Compression Connector,No.8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Weatherproof Wall Plate, Number of Gangs: 1-Gang Stainless Steel, Brushed Finish, Silver (HBLSS83R)
- SEA DOG Automotive Fuse Kit, ATO Series, 80 Fuses Included 3 A to 30 A, Not Rated (445155-1)
- ZORO SELECT 30A Locking Plug 3P 4W 480VAC L16-30P BK/WT (71630NP)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (LPJ-1-1/4SP)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-38-E)
- PANDUIT Tub Ring Term, N-Ins, 4/0Awg, 1/2Stud, PK100 (S4/0-12R-C)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14B-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24C424)
- Panduit Lugs & Split Bolts