Shop All Compression Lugs
Panduit
Lug Compression Connector, No.8 AWG
Mfr # LCC8-14AW-L
Zoro # G0776419
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Long Barrel
- Width 0.48"
- Material Tin-Plated Copper
- Length 2.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCC8-14AW-L
- Zoro # G0776419
- UPC # 7498379766
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.48" |
Length | 2.1" |
Overall Length | 2.1 in |
Overall Length (mm) | 53.3 |
Overall Length (In.) | 2.1 |
Wire Strip Length (mm) | 19.1 |
Tongue Width (In.) | 0.48 |
Stud Hole Size (mm) | 6.4 |
Copper Code Conductor Size (AWG) | 8 |
Tongue Width (mm) | 12.2 |
Barrel Length (In.) | 0.7 |
Stud Hole Size (In.) | 44930 |
Barrel Length (mm) | 17.8 |
Description
Lug Compression Connector,No.8 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 5A, 600V AC, Non-Indicating (JKS-5)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 1A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-1-R)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- PANDUIT Grommet Edging, .144" Thick, Black, 100ft L (GEE144F-C0)
- PANDUIT Tub Ring Term, N-Ins, 1, 2Awg, 1/4Stud, PK200 (S2-14R-T)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-12-E)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAM2A1/0-14-6Y)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-56-X)
- PANDUIT Lug Compression Connector, 750 Kcmil (LCC750-00-6)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-56H-E)
- ABB Two Hole Lug Compression Connector, 6 AWG (542050310)
- Panduit Compression Lugs