Shop All Compression Lugs
Panduit
Lug Compression Connector, No.8 AWG
Mfr # LCC8-14AF-L
Zoro # G0776498
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Long Barrel
- Width 0.48"
- Material Tin-Plated Copper
- Length 1.62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC8-14AF-L
- Zoro # G0776498
- UPC # 7498389981
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.48" |
Length | 1.62" |
Overall Length | 1.62 in |
Wire Strip Length (mm) | 19.1 |
Stud Hole Size (In.) | 44930 |
Tongue Width (In.) | 0.48 |
Barrel Length (In.) | 0.7 |
Overall Length (mm) | 41.1 |
Stud Hole Size (mm) | 6.4 |
Copper Code Conductor Size (AWG) | 8 |
Overall Length (In.) | 1.62 |
Barrel Length (mm) | 17.8 |
Tongue Width (mm) | 12.2 |
Description
Lug Compression Connector,No.8 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK Touch Control Dimmer (6603BC)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (LY2-DC12)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 3" W, 1-1/4" H (5133331)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.6A, DIN Rail (S8FSG01524CD)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAF3/0-12-X)
- PANDUIT Cu, Mech Lug, 1h, St, #14sol, #4str, 1/4s (PNL-4-C)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14A-L)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14B-L)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C373)
- Panduit Compression Lugs