Shop All Compression Lugs
Panduit
Lug Compression Connector, No.8 AWG
Mfr # LCC8-10AW-L
Zoro # G0776443
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Long Barrel
- Width 0.41"
- Material Tin-Plated Copper
- Length 2.01"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCC8-10AW-L
- Zoro # G0776443
- UPC # 7498379764
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.41" |
Length | 2.01" |
Overall Length | 2.01 in |
Tongue Width (mm) | 10.4 |
Wire Strip Length (mm) | 19.1 |
Wire Strip Length (In.) | 44989 |
Barrel Length (In.) | 0.7 |
Outer Diameter (mm) | 6.85 |
Tongue Width (In.) | 0.41 |
Barrel Length (mm) | 17.8 |
Overall Length (In.) | 2.01 |
Inside Diameter (In.) | 0.18 |
Inside Diameter (mm) | 4.57 |
Stud Hole Size (In.) | 0.19 |
Stud Hole Size (mm) | 4.8 |
Outer Diameter (In.) | 0.27 |
Overall Length (mm) | 51.3 |
Copper Code Conductor Size (AWG) | 8 |
Description
Lug Compression Connector,No.8 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSSMANN 30A Fusetron FRS-R Cartridge Time Delay Cartridge Fuse (FRS-R-30)
- RACO Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular (564)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, .1 to 30sec (LADR2)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCAX250-12-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38F-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-38-E)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-14-L)
- PANDUIT Tub Ring Term, N-Ins, 8 Awg, 1/4 Stud, PK200 (S8-14R-T)
- Panduit Compression Lugs