Shop All Compression Lugs
Panduit
Lug Compression Connector, No.8 AWG
Mfr # LCB8-38-L
Zoro # G0775070
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Long Barrel
- Width 0.6"
- Material Tin-Plated Copper
- Length 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCB8-38-L
- Zoro # G0775070
- UPC # 7498343277
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.6" |
Length | 1-3/4" |
Overall Length | 1.75 in |
Wire Strip Length (mm) | 19.1 |
Barrel Length (In.) | 0.7 |
Overall Length (In.) | 1.75 |
Overall Length (mm) | 44.5 |
Stud Hole Size (In.) | 44993 |
Stud Hole Size (mm) | 9.5 |
Tongue Width (mm) | 15.2 |
Barrel Length (mm) | 17.8 |
Tongue Width (In.) | 0.6 |
Copper Code Conductor Size (AWG) | 8 |
Description
Lug Compression Connector,No.8 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Nylon Fork Terminal #10 Stud PK50 (PN10-10F-L)
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 1" W (SR-WG-100-5-5PK-BK)
- PANDUIT Flushed Duct Cover, PVC, 0.75" x 1' (6-Pack), Light Gray (C.75LG6)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 1 Pole, 120/240V AC (QOB140)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38F-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 185mm² Wire, M12, LCMA185-12-X (LCMA185-12-X)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27L4BOX)
- Panduit Lugs & Split Bolts