Shop All Compression Lugs
Panduit
Lug Compression Connector, No.8 AWG
Mfr # LCB8-14-L
Zoro # G0775061
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Long Barrel
- Width 0.48"
- Material Tin-Plated Copper
- Length 1.53"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCB8-14-L
- Zoro # G0775061
- UPC # 7498390178
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.48" |
Length | 1.53" |
Overall Length | 1.53 in |
Tongue Width (In.) | 0.48 |
Overall Length (mm) | 38.9 |
Tongue Width (mm) | 12.2 |
Copper Code Conductor Size (AWG) | 8 |
Barrel Length (In.) | 0.7 |
Wire Strip Length (mm) | 19.1 |
Stud Hole Size (mm) | 6.4 |
Barrel Length (mm) | 17.8 |
Stud Hole Size (In.) | 44930 |
Overall Length (In.) | 1.53 |
Description
Lug Compression Connector,No.8 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (ISOBAR 8RM)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C52A2)
- SUPERIOR ELECTRIC Straight Electrical Plug 3 Wire, 20 Amps, 250V, NEMA 6-20P (YGA022)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 10-1/4 in H, 2-3/4 in D (ED4PB)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-12-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- PANDUIT Mechanical Connector, 8 SOL-1/0 AWG (ML1/0-LY)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34)
- Panduit Lugs & Split Bolts