Shop All Compression Lugs
Panduit
Lug Compression Connector, No.8 AWG
Mfr # LCAX8-10F-L
Zoro # G0774267
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Standard Barrel
- Width 0.41"
- Material Tin-Plated Copper
- Length 0.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX8-10F-L
- Zoro # G0774267
- UPC # 7498343315
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.41" |
Length | 0.9" |
Overall Length | 0.9 in |
Stud Hole Size (mm) | 4.8 |
Overall Length (mm) | 22.9 |
Tongue Width (mm) | 10.4 |
Barrel Length (In.) | 0.42 |
Stud Hole Size (In.) | 0.19 |
Overall Length (In.) | 0.9 |
Wire Strip Length (mm) | 12.7 |
Tongue Width (In.) | 0.41 |
Barrel Length (mm) | 10.7 |
Description
Lug Compression Connector,No.8 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Vinyl Ring Terminal #6 Stud PK25 (RV14-6Q)
- DAYTON Lamp Module and Contact Block, 22mm, 2NO (30G195)
- ABB One Hole Lug Compress Connector, 4/0 AWG (60150)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34PB2-53X)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-14-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-38-L)
- PANDUIT Copper Mechanical lug, 1 Hole, 1 Barrel, Straight Fl, CS125-14SL-QY (CS125-14SL-QY)
- PANDUIT Tin-Plated Copper Lay-In-Lug, #14 AWG (LICC4-22TP-C)
- Panduit Lugs & Split Bolts