Shop All Compression Lugs
Panduit
Lug Compression Connector, No.8 AWG
Mfr # LCAX8-10-L
Zoro # G0774212
product price: $2.55
/ea
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Standard Barrel
- Width 0.41"
- Material Tin-Plated Copper
- Length 1.11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX8-10-L
- Zoro # G0774212
- UPC # 7498343310
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.41" |
Length | 1.11" |
Overall Length | 1.11 in |
Class H Copper Flex Conductor Size (AWG) | 8 |
Class K Copper Flex Conductor Size (AWG) | 8 |
Stud Hole Size (In.) | 0.19 |
Stud Hole Size (mm) | 4.8 |
Copper Code Conductor Size (AWG) | 8 |
Wire Strip Length (mm) | 12.7 |
Barrel Length (mm) | 10.7 |
Class I Copper Flex Conductor Size (AWG) | 8 |
DLO Copper Flex Conductor Size (AWG) | 8 |
Barrel Length (In.) | 0.42 |
Overall Length (mm) | 28.2 |
Class G Copper Flex Conductor Size (AWG) | 8 |
Class M Copper Flex Conductor Size (AWG) | 8 |
Tongue Width (In.) | 0.41 |
Overall Length (In.) | 1.11 |
Tongue Width (mm) | 10.4 |
Description
Lug Compression Connector,No.8 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO EMT COMPR CONNECTOR 3/4" STEEL (2903)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101204NK)
- NVENT CADDY J-Hook 2in. with Hammer On (CAT32HP24)
- HONEYWELL Explosion Proof Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 250V AC, Actuator Location: Side (EX-XR3)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-14-L)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 185mm² Wire, M12, LCMA185-12-X (LCMA185-12-X)
- PANDUIT Cu, Mech Lug, 1h, St, #14sol, #4str, 1/4s (PNL-4-C)
- PANDUIT Mechanical Connector, 8 SOL-1/0 AWG (ML1/0-LY)
- PANDUIT Lug Compression Connector, No.4 AWG (LCBX4-14-L)
- ILSCO Copper Post Connector, Conductor 1/, PK3 (CP-0-EC)
- Panduit Lugs & Split Bolts