Shop All Compression Lugs
Panduit
Lug Compression Connector, No.8 AWG
Mfr # LCAN8-6-L
Zoro # G0772919
Sold in multiples of 2 for $6.90
$6.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Standard Barrel
- Width 0.27"
- Material Tin-Plated Copper
- Length 1.24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAN8-6-L
- Zoro # G0772919
- UPC # 7498360329
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.27" |
Length | 1.24" |
Overall Length | 1.24 in |
Copper Code Conductor Size (AWG) | 8 |
Stud Hole Size (mm) | 3.5 |
Wire Strip Length (mm) | 15.9 |
Barrel Length (In.) | 0.56 |
Overall Length (mm) | 31.5 |
Stud Hole Size (In.) | 0.138 |
Tongue Width (mm) | 6.9 |
Tongue Width (In.) | 0.27 |
Overall Length (In.) | 1.24 |
Barrel Length (mm) | 14.2 |
Description
Lug Compression Connector,No.8 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Blade Plug 125VAC 15A (P515DF)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 175A, 600V AC, Non-Indicating (FRS-R-175)
- CAROL 22 AWG 8 Conductor Stranded Multi-Conductor Cable GY (C0764A)
- ABB OHB45J6, PISTOL HDL 6X45 UL TYPE (OHB45J6)
- PANDUIT Lay in Lug, Copper, 14-4 AWG (LICC4-22-C)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- PANDUIT Copper Compression Lug, 2 Hole, 45 Degree Bend0 Kcmi (LCDX450-12-6)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-12-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- Panduit Compression Lugs