Shop All Compression Lugs
Panduit
Lug Compression Connector, No.8 AWG
Mfr # LCA8-56F-L
Zoro # G0772237
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Standard Barrel
- Width 0.56"
- Material Tin-Plated Copper
- Length 1.11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA8-56F-L
- Zoro # G0772237
- UPC # 7498355899
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.56" |
Length | 1.11" |
Overall Length | 1.11 in |
Overall Length (In.) | 1.11 |
Overall Length (mm) | 28.2 |
Tongue Width (In.) | 0.56 |
Barrel Length (In.) | 0.56 |
Stud Hole Size (mm) | 7.9 |
Wire Strip Length (mm) | 15.9 |
Barrel Length (mm) | 14.2 |
Stud Hole Size (In.) | 45062 |
Tongue Width (mm) | 14.2 |
Copper Code Conductor Size (AWG) | 8 |
Description
Lug Compression Connector,No.8 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXSOLAR Monocrystalline Solar Panel, 120 W, 19.8V DC, 6.06 A (C120)
- INTERMATIC Electromechanical Timer, 24-Hour, 1NO/1NC (T105)
- CARLON Conduit Strap 3/4 Nm 1Hole (E978EC-CAR)
- EATON Circuit Breaker, BR Series 80A, 2 Pole, 120/240V AC (BR280)
- PANDUIT Lug Compression Connector, 600 Kcmil (LCA600-12-6)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-14-L)
- PANDUIT Lug Compression Connector, 4-3 AWG, PK50 (LCA4-56-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BDW-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- PANDUIT Tub Ring Trm, N-Ins, 1, 2Awg, 5/16Stud, PK200 (S2-56R-T)
- ABB Lug 1 Hole Short Bar (54187)
- Panduit Lugs & Split Bolts