Shop All Compression Lugs
Panduit
Lug Compression Connector, No.8 AWG
Mfr # LCA8-56-L
Zoro # G0772200
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Standard Barrel
- Width 0.56"
- Material Tin-Plated Copper
- Length 1.46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA8-56-L
- Zoro # G0772200
- UPC # 7498390087
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.56" |
Length | 1.46" |
Overall Length | 1.46 in |
Overall Length (In.) | 1.46 |
Stud Hole Size (In.) | 45062 |
Overall Length (mm) | 37.1 |
Wire Strip Length (mm) | 15.9 |
Stud Hole Size (mm) | 7.9 |
Copper Code Conductor Size (AWG) | 8 |
Barrel Length (mm) | 14.2 |
Tongue Width (mm) | 14.2 |
Barrel Length (In.) | 0.56 |
Tongue Width (In.) | 0.56 |
Description
Lug Compression Connector,No.8 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F44T30HC)
- NVENT HOFFMAN End Cap Kit, Steel (LEC)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 5A, 1 Pole, 240V AC (7425)
- WAGO Connector, PK50 (222-413/K194-4045)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #3 (CTAPF1-12-C)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-38-L)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-10-L)
- Panduit Compression Lugs