Shop All Compression Lugs
Panduit
Lug Compression Connector, No.8 AWG
Mfr # LCA8-38F-L
Zoro # G0772270
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Standard Barrel
- Width 0.6"
- Material Tin-Plated Copper
- Length 1.21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA8-38F-L
- Zoro # G0772270
- UPC # 7498355900
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.6" |
Length | 1.21" |
Overall Length | 1.21 in |
Barrel Length (mm) | 14.2 |
Stud Hole Size (mm) | 9.5 |
Overall Length (In.) | 1.21 |
Copper Code Conductor Size (AWG) | 8 |
Stud Hole Size (In.) | 44993 |
Tongue Width (mm) | 15.2 |
Wire Strip Length (mm) | 15.9 |
Barrel Length (In.) | 0.56 |
Tongue Width (In.) | 0.6 |
Wire Strip Length (In.) | 90 |
Overall Length (mm) | 30.7 |
Description
Lug Compression Connector,No.8 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Electrical Wall Box Cutter, Double Gang (EBC-800)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate (664-CST-SW-BGE)
- AC WORKS NEMA L14-30R 30A 125/250V 4-Prong Elbow Locking Female Connector With UL, C-UL Approval (ASEL1430R)
- GARDNER BENDER RJ-45 Cat6 Modular Plugs, 8-Position, PK50 (GMC-88M6)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-14-L)
- PANDUIT Tub Ring Trm, N-Ins, 1, 2Awg, 5/16Stud, PK200 (S2-56R-T)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-38-E)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-38-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- 3M One Hole Lug Compress Conct, 4/0 AWG, PK60 (MC4/0-12RX)
- Panduit Compression Lugs