Shop All Compression Lugs
Panduit
Lug Compression Connector, No.8 AWG
Mfr # LCA8-38-L
Zoro # G0772289
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Standard Barrel
- Width 0.6"
- Material Tin-Plated Copper
- Length 1.56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA8-38-L
- Zoro # G0772289
- UPC # 007498390088
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.6" |
Length | 1.56" |
Overall Length | 1.56 in |
Overall Length (mm) | 39.6 |
Tongue Width (In.) | 0.6 |
Stud Hole Size (mm) | 9.5 |
Stud Hole Size (In.) | 44993 |
Barrel Length (mm) | 14.2 |
Outer Diameter (In.) | 0.27 |
Inside Diameter (In.) | 0.18 |
Wire Strip Length (mm) | 15.9 |
Overall Length (In.) | 1.56 |
Barrel Length (In.) | 0.56 |
Outer Diameter (mm) | 6.85 |
Inside Diameter (mm) | 4.57 |
Wire Strip Length (In.) | 45054 |
Tongue Width (mm) | 15.2 |
Copper Code Conductor Size (AWG) | 8 |
Description
Lug Compression Connector,No.8 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, LG Series 400A, 3 Pole, 600V AC (LGH3400FAG)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, White (ZB5RTA1)
- ZORO SELECT Channel Springless Nut, 5/16 In, PK25 (V220 5/16)
- SQUARE D Door Kit, I-Line, panelboard, HCP, HCRU, 600V AC/DC (HCW86D)
- PANDUIT Copper Compression Lug, 1 Hole, #8 AWG, #10 (4.8mm) Stud, LCA8-10H-L (LCA8-10H-L)
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-14-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- PANDUIT Tub Ring Term, N-Ins, 1, 2Awg, 1/4Stud, PK200 (S2-14R-T)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420FV)
- Panduit Compression Lugs