Shop All Compression Lugs
Panduit
Lug Compression Connector, No.8 AWG
Mfr # LCA8-14F-L
Zoro # G0772243
Sold in multiples of 2 for $6.58
$6.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Standard Barrel
- Width 0.48"
- Material Tin-Plated Copper
- Length 0.99"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCA8-14F-L
- Zoro # G0772243
- UPC # 7498355898
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.48" |
Length | 0.99" |
Overall Length | 0.99 in |
Barrel Length (mm) | 14.2 |
Overall Length (mm) | 25.1 |
Tongue Width (mm) | 12.2 |
Copper Code Conductor Size (AWG) | 8 |
Overall Length (In.) | 0.99 |
Stud Hole Size (In.) | 44930 |
Stud Hole Size (mm) | 6.4 |
Barrel Length (In.) | 0.56 |
Wire Strip Length (mm) | 15.9 |
Tongue Width (In.) | 0.48 |
Description
Lug Compression Connector,No.8 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-23-LV)
- EATON Illum Push Button Operator, 22mm, Blue (M22M-DL-B)
- HUBBELL 20A Watertight Locking Plug 3P 4W 125/250VAC (HBL26W74)
- SIEMENS Contact Block, 1NC Extra Late Break, 30mm (52BAU)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-38-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14A-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-14A-Q)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-14-E)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (29YK90)
- Panduit Lugs & Split Bolts