Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG, PK50
Mfr # LCC6-14AF-L
Zoro # G0776297
product price: $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.48"
- Material Tin-Plated Copper
- Length 1.66"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC6-14AF-L
- Zoro # G0776297
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.48" |
Length | 1.66" |
Overall Length | 1.66 in |
Stud Hole Size (In.) | 44930 |
Barrel Length (In.) | 1.07 |
Wire Strip Length (In.) | 1.13 |
Wire Strip Length (mm) | 28.6 |
Barrel Length (mm) | 27.2 |
Tongue Width (In.) | 0.48 |
Tongue Width (mm) | 12.2 |
Copper Code Conductor Size (AWG) | 6 |
Overall Length (In.) | 1.66 |
Stud Hole Size (mm) | 6.4 |
Overall Length (mm) | 42.2 |
Description
Lug Compression Connector,No.6 AWG,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Cam Switch 300Vac 12Amp K +Options (9003K2E005NA)
- VELCRO BRAND 1/2" W x 8" L Hook-and-Loop Black One-Wrap Thin Strap, 100 pk. (95172)
- PANDUIT Universal Grounding Bar, NOVAL Accessory, Copper (UGB2/0-414-6)
- PANDUIT 7.9" L Cable Tie Silver PK 50 (MLT2H-LPAL)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCC2/0-12W-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-38-E)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCD10-14A-L)
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCC4-38D-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- QUICKCABLE Wire Cnctr, Size 1/0, Starter, Ground Lug (6410-525-001E)
- Panduit Lugs & Split Bolts