Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCDX6-56DF-L
Zoro # G0778047
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Standard Barrel
- Width 0.56"
- Material Tin-Plated Copper
- Length 2.15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCDX6-56DF-L
- Zoro # G0778047
- UPC # 7498342667
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.56" |
Length | 2.15" |
Overall Length | 2.15 in |
Overall Length (mm) | 54.6 |
Stud Hole Size (mm) | 7.9 |
Class K Copper Flex Conductor Size (AWG) | 6 |
Class I Copper Flex Conductor Size (AWG) | 6 |
Wire Strip Length (mm) | 14 |
Barrel Length (In.) | 0.48 |
Overall Length (In.) | 2.15 |
Class M Copper Flex Conductor Size (AWG) | 6 |
Barrel Length (mm) | 12.2 |
DLO Copper Flex Conductor Size (AWG) | 6 |
Class H Copper Flex Conductor Size (AWG) | 6 |
Stud Hole Size (In.) | 45062 |
Tongue Width (In.) | 0.56 |
Class G Copper Flex Conductor Size (AWG) | 6 |
Copper Code Conductor Size (AWG) | 6 |
Tongue Width (mm) | 14.2 |
Description
Lug Compression Connector,No.6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-0625-25)
- EATON Load Center, CHL, 125A, Main Lug, 1 Phase (CHL125N)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXS-1519)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/4 in., Form 35 (K125&150)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCB2/0-12-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAMA1/0-14-QY)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCBX8-14-L)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C426)
- Panduit Lugs & Split Bolts