Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCD6-14AF-L
Zoro # G0777651
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Standard Barrel
- Width 0.48"
- Material Tin-Plated Copper
- Length 1.66"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD6-14AF-L
- Zoro # G0777651
- UPC # 7498356766
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.48" |
Length | 1.66" |
Overall Length | 1.66 in |
Overall Length (In.) | 1.66 |
Tongue Width (mm) | 12.2 |
Copper Code Conductor Size (AWG) | 6 |
Wire Strip Length (In.) | 45115 |
Inside Diameter (In.) | 0.22 |
Inside Diameter (mm) | 5.58 |
Wire Strip Length (mm) | 22.2 |
Overall Length (mm) | 42.2 |
Barrel Length (In.) | 0.81 |
Stud Hole Size (In.) | 44930 |
Outer Diameter (mm) | 7.87 |
Outer Diameter (In.) | 0.31 |
Stud Hole Size (mm) | 6.4 |
Barrel Length (mm) | 20.6 |
Tongue Width (In.) | 0.48 |
Description
Lug Compression Connector,No.6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Parallel 30 Amp Cable (PC30A)
- EATON Thermal Unit, 4.40 to 4.79A (MSH5-5A)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Pulling Elbow, 10PK (PE2)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (5361W)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCB2/0-12-X)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AF-X)
- PANDUIT Replacement for Panduit Lcbx6-14-l (LCBX6-14-L PANDUIT)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-12-X)
- PANDUIT Copper Lug Standard Barrel One Hole Compression Connector (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14A-L)
- Panduit Compression Lugs