Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCD6-10AH-L
Zoro # G0777660
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Standard Barrel
- Width 0.46"
- Material Tin-Plated Copper
- Length 1.92"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCD6-10AH-L
- Zoro # G0777660
- UPC # 7498356662
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.46" |
Length | 1.92" |
Overall Length | 1.92 in |
Wire Strip Length (mm) | 22.2 |
Stud Hole Size (mm) | 4.8 |
Wire Strip Length (In.) | 45115 |
Tongue Width (mm) | 11.7 |
Stud Hole Size (In.) | 0.19 |
Overall Length (In.) | 1.92 |
Overall Length (mm) | 48.8 |
Tongue Width (In.) | 0.46 |
Copper Code Conductor Size (AWG) | 6 |
Barrel Length (In.) | 0.81 |
Barrel Length (mm) | 20.6 |
Description
Lug Compression Connector,No.6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 AWG 5 Conductor Portable Cord 600V 50 ft. BK (E3660)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M061)
- ROXTEC GLAND Cable Gland, 0.13 to 0.65 in. dia. (RG M63/4)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (23847712)
- PANDUIT Lug, Cu, 2 Hole, 350 Kcmil, 1/2 Stud, 1.75 (LCDX350-12-6)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-12-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAX3/0-12H-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- PANDUIT Aluminum Mechanical Lug, 2 Hole, 2 Barrel, #2 AWG, LAM2SB600-38-1Y (LAM2SB600-38-1Y)
- PANDUIT Mechanical Connector, 8 SOL-1/0 AWG (ML1/0-LY)
- ABB One Hole Lug Compression Connector, 6 AWG (60109)
- Panduit Lugs & Split Bolts