Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCD6-10AF-L
Zoro # G0777627
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Standard Barrel
- Width 0.46"
- Material Tin-Plated Copper
- Length 1.57"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD6-10AF-L
- Zoro # G0777627
- UPC # 7498356765
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.46" |
Length | 1.57" |
Overall Length | 1.57 in |
Wire Strip Length (In.) | 45115 |
Barrel Length (mm) | 20.6 |
Overall Length (mm) | 39.9 |
Tongue Width (mm) | 11.7 |
Wire Strip Length (mm) | 22.2 |
Tongue Width (In.) | 0.46 |
Copper Code Conductor Size (AWG) | 6 |
Stud Hole Size (In.) | 0.19 |
Stud Hole Size (mm) | 4.8 |
Barrel Length (In.) | 0.81 |
Overall Length (In.) | 1.57 |
Description
Lug Compression Connector,No.6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Receptacle, Black, 480VAC, 5 HP, 20A (71620FR)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100F)
- OMRON Solid State Relay, 12 to 24VDC, 25A (G3PE-225B DC12-24)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Conditioners, 57.60x22.97x1.50, Lt G (PLHC52G57)
- PANDUIT Lug, Cu, 2 Hole, 350 Kcmil, 1/2 Stud, 1.75 (LCDX350-12-6)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCAX250-12-X)
- PANDUIT Copper Compression Lug, 1 Hole, 300 Kcmi (LCAX300-12-6)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24C429)
- Panduit Compression Lugs