Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCD6-10A-L
Zoro # G0777697
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Standard Barrel
- Width 0.46"
- Material Tin-Plated Copper
- Length 2.15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD6-10A-L
- Zoro # G0777697
- UPC # 7498338308
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.46" |
Length | 2.15" |
Overall Length | 2.15 in |
Tongue Width (In.) | 0.46 |
Tongue Width (mm) | 11.7 |
Stud Hole Size (mm) | 4.8 |
Stud Hole Size (In.) | 0.19 |
Overall Length (mm) | 54.6 |
Wire Strip Length (mm) | 22.2 |
Overall Length (In.) | 2.15 |
Copper Code Conductor Size (AWG) | 6 |
Inside Diameter (mm) | 5.58 |
Inside Diameter (In.) | 0.22 |
Barrel Length (In.) | 0.81 |
Outer Diameter (In.) | 0.31 |
Barrel Length (mm) | 20.6 |
Outer Diameter (mm) | 7.87 |
Wire Strip Length (In.) | 45115 |
Description
Lug Compression Connector,No.6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, 71290-link, neutral, ag Plt (MNL30)
- INSULTAB Shrink Tubing, 0.187in ID, Clear, 6in, PK5 (HSK-600 3/16 Clr 6)
- QUICKCABLE 22-18 AWG PVC Spade Terminal #6 Stud PK100, Insulation Color: Red (160124-2100)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60603)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-38-L)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-56-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-56-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M16E58)
- Panduit Compression Lugs