Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCCX6-14A-L
Zoro # G0777082
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.48"
- Material Tin-Plated Copper
- Length 2.49"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCX6-14A-L
- Zoro # G0777082
- UPC # 7498342535
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.48" |
Length | 2.49" |
Overall Length | 2.49 in |
Overall Length (mm) | 63.2 |
Wire Strip Length (mm) | 28.6 |
Outer Diameter (mm) | 7.87 |
Outer Diameter (In.) | 0.31 |
Tongue Width (In.) | 0.48 |
Overall Length (In.) | 2.49 |
Wire Strip Length (In.) | 39448 |
Inside Diameter (mm) | 5.58 |
Class H Copper Flex Conductor Size (AWG) | 6 |
Tongue Width (mm) | 12.2 |
Copper Code Conductor Size (AWG) | 6 |
Inside Diameter (In.) | 0.22 |
DLO Copper Flex Conductor Size (AWG) | 6 |
Class G Copper Flex Conductor Size (AWG) | 6 |
Barrel Length (mm) | 27.2 |
Class I Copper Flex Conductor Size (AWG) | 6 |
Barrel Length (In.) | 1.07 |
Class M Copper Flex Conductor Size (AWG) | 6 |
Stud Hole Size (mm) | 6.4 |
Stud Hole Size (In.) | 44930 |
Class K Copper Flex Conductor Size (AWG) | 6 |
Description
Lug Compression Connector,No.6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Bronze Ground Pipe Clamp, DB (GPC2-1D-C)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 4; 12; 13, Non Hinged Clamp (A48H36DLP)
- ALARM CONTROLS Touchless Actuators (NTB-2)
- GIZMO TC-602 EMT Compression Connector 0.75 in., 25PK (GI156189)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12F-X)
- PANDUIT Lug Compression Connector, 600 Kcmil (LCA600-12-6)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-38-E)
- PANDUIT Copper Compression Lug, 2 Hole, 45 Degree Bend0 Kcmi (LCDX450-12-6)
- PANDUIT Al Lug, #6 Awg-300 Kcmil, 5/16" Stud (LAM2SA300-56-3)
- ABB One Hole Lug Compress Conct, 250 kcmil (60156)
- Panduit Lugs & Split Bolts