Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCCF6-38D-L
Zoro # G0776778
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Flared Barrel
- Width 0.62"
- Material Tin-Plated Copper
- Length 3.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCF6-38D-L
- Zoro # G0776778
- UPC # 7498375292
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.62" |
Length | 3.3" |
Overall Length | 3.3 in |
Tongue Width (mm) | 15.7 |
DLO Copper Flex Conductor Size (AWG) | 6 |
Stud Hole Size (mm) | 9.5 |
Barrel Length (mm) | 31 |
Barrel Length (In.) | 1.22 |
Wire Strip Length (mm) | 33.3 |
Overall Length (mm) | 83.8 |
Wire Strip Length (In.) | 1.31 |
Class K Copper Flex Conductor Size (AWG) | 6 |
Stud Hole Size (In.) | 44993 |
Class M Copper Flex Conductor Size (AWG) | 6 |
Overall Length (In.) | 3.3 |
Tongue Width (In.) | 0.62 |
Description
Lug Compression Connector,No.6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Long-Barrel Splice, 2.38 in. L, Tan (60530)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/Off/On, 1 1/2 hp, 10A @ 250V AC, 20A @ 125V AC (2GM724-D-4B-B)
- LUTRON Aurora Dimmer Switch Wht (Z3-1BRL-WH-L0)
- TRIPP LITE Surge Protector, Desk Clamp, 2-7/10"Wx5-3/10"Dx5-1/5"H, LGY (TRPTLP648USBC)
- PANDUIT Lug, Cu, F, #6 Awg, #10 Stud (LCAX6-10-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCD10-14A-L)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-56H-E)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12F-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-10-L)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14)
- Panduit Compression Lugs