Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCCF6-14A-L
Zoro # G0776793
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Flared Barrel
- Width 0.48"
- Material Tin-Plated Copper
- Length 2.71"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCF6-14A-L
- Zoro # G0776793
- UPC # 7498375290
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.48" |
Length | 2.71" |
Overall Length | 2.71 in |
Overall Length (mm) | 68.8 |
Wire Strip Length (mm) | 33.3 |
Tongue Width (mm) | 12.2 |
DLO Copper Flex Conductor Size (AWG) | 6 |
Stud Hole Size (In.) | 44930 |
Wire Strip Length (In.) | 1.31 |
Barrel Length (mm) | 31 |
Class M Copper Flex Conductor Size (AWG) | 6 |
Class K Copper Flex Conductor Size (AWG) | 6 |
Barrel Length (In.) | 1.22 |
Stud Hole Size (mm) | 6.4 |
Overall Length (In.) | 2.71 |
Tongue Width (In.) | 0.48 |
Description
Lug Compression Connector,No.6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3668)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 20A, 2 Pole, 120/240V AC (UBITBA220)
- EATON Thermal Unit, 1.15 to 1.25A (FH17)
- A E S INDUSTRIES $MIDGET PANEL CLAMP SET 5PC (AD20410)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14B-L)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCD10-14A-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCD2/0-00-X)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCAX250-12-X)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- BURNDY Two Hole Lug Compress Conct, 1000 kcmil (YA442N)
- Panduit Compression Lugs