Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCC6-38DW-L
Zoro # G0776367
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.62"
- Material Tin-Plated Copper
- Length 3.08"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC6-38DW-L
- Zoro # G0776367
- UPC # 7498379777
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.62" |
Length | 3.08" |
Overall Length | 3.08 in |
Wire Strip Length (In.) | 1.13 |
Stud Hole Size (In.) | 44993 |
Barrel Length (In.) | 1.07 |
Wire Strip Length (mm) | 28.6 |
Overall Length (In.) | 3.08 |
Overall Length (mm) | 78.2 |
Copper Code Conductor Size (AWG) | 6 |
Stud Hole Size (mm) | 9.5 |
Tongue Width (In.) | 0.62 |
Barrel Length (mm) | 27.2 |
Tongue Width (mm) | 15.7 |
Description
Lug Compression Connector,No.6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Switch, Differential, 4 to 10InWC (ADPS-07-2-N)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 1Ft (0250.030.065.0451)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 3A, 125V AC, Non-Indicating (BP/GMA-3A)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 15A, 2 Pole, 120/240V AC (UBIF0215N)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-12-X)
- ILSCO Surecrimp Copper Compression Lug, o, PK2 (CLND-4/0-12-134-EC)
- Panduit Compression Lugs