Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCC6-38D-L
Zoro # G0776349
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.62"
- Material Tin-Plated Copper
- Length 3.15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC6-38D-L
- Zoro # G0776349
- UPC # 7498338259
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.62" |
Length | 3.15" |
Overall Length | 3.15 in |
Outer Diameter (mm) | 7.87 |
Inside Diameter (mm) | 5.58 |
Barrel Length (mm) | 27.2 |
Stud Hole Size (In.) | 44993 |
Overall Length (mm) | 80 |
Overall Length (In.) | 3.15 |
Copper Code Conductor Size (AWG) | 6 |
Wire Strip Length (In.) | 39448 |
Stud Hole Size (mm) | 9.5 |
Wire Strip Length (mm) | 28.6 |
Tongue Width (mm) | 15.7 |
Tongue Width (In.) | 0.62 |
Barrel Length (In.) | 1.07 |
Inside Diameter (In.) | 0.22 |
Outer Diameter (In.) | 0.31 |
Description
Lug Compression Connector,No.6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Linkable Floor Cover, 3/8 in (US/FC83B/9M)
- COPE Ladder Tray, 12 Ft L x 24 In W, 75 Lb Cap (1B48-24SL-12-09)
- LEVITON Leviton Mfg R04-GFNT1-0KE Outlet Gfci St 15A & 125V Black (9565367)
- HALEX 64007 0.75 in. Galvanized Rigid Conduit Coupling (834440)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-14-L)
- PANDUIT Tub Ring Term, N-Ins, 6 Awg, 3/8 Stud, PK200 (S6-38R-T)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-38-L)
- PANDUIT Tub Ring Trm, N-Ins, 1, 2Awg, 5/16Stud, PK200 (S2-56R-T)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAX3/0-12H-X)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YAV2CL2NT14FX)
- Panduit Compression Lugs