Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCC6-38BW-L
Zoro # G0776358
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.62"
- Material Tin-Plated Copper
- Length 2.83"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC6-38BW-L
- Zoro # G0776358
- UPC # 7498379778
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.62" |
Length | 2.83" |
Overall Length | 2.83 in |
Tongue Width (In.) | 0.62 |
Tongue Width (mm) | 15.7 |
Wire Strip Length (mm) | 28.6 |
Stud Hole Size (In.) | 44993 |
Barrel Length (mm) | 27.2 |
Overall Length (mm) | 71.9 |
Stud Hole Size (mm) | 9.5 |
Wire Strip Length (In.) | 1.13 |
Overall Length (In.) | 2.83 |
Barrel Length (In.) | 1.07 |
Copper Code Conductor Size (AWG) | 6 |
Description
Lug Compression Connector,No.6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 2" L, 1" W, Ivory Plastic Cable Tie Mount, Material: ABS (SMS-A-C15)
- SQUARE D Fuse Clip, 600VAC, 30/60A (RFK03H)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action (31WGXXXX)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS12BLK)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Mechanical Connector, 8 SOL-1/0 AWG (ML1/0-LY)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38-X)
- PANDUIT Copper Lug Standard Barrel One Hole Compression Connector (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCCF2/0-12-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- Panduit Lugs & Split Bolts