Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCC6-14DW-L
Zoro # G0776303
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.48"
- Material Tin-Plated Copper
- Length 2.86"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC6-14DW-L
- Zoro # G0776303
- UPC # 7498379775
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.48" |
Length | 2.86" |
Overall Length | 2.86 in |
Barrel Length (In.) | 1.07 |
Wire Strip Length (mm) | 28.6 |
Tongue Width (In.) | 0.48 |
Wire Strip Length (In.) | 1.13 |
Barrel Length (mm) | 27.2 |
Stud Hole Size (mm) | 6.4 |
Stud Hole Size (In.) | 44930 |
Tongue Width (mm) | 12.2 |
Overall Length (mm) | 72.6 |
Overall Length (In.) | 2.86 |
Copper Code Conductor Size (AWG) | 6 |
Description
Lug Compression Connector,No.6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND 1-3/4" W x 24" L Hook-and-Loop Black Reclosable Fastener Strap, 15 pk. (175617)
- ELECTRIDUCT Heat Shrink End Caps- 1/2" - Black (HSEC-050-BK-100PK)
- REMINGTON INDUSTRIES 18 AWG Gauge GXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.045" Dia, 60V (18STRGXLKIT10COLOR100)
- ELESA Electronic position Indicators, DD52R-E-SST-IP67-C2 (DD52R-E)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCAX250-12-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-38-X)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- PANDUIT Al, Mech Lug, 2h, 2b, 3/0a-750k, 3/8s (LAM2SB750-38-1Y)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14B-L)
- ZORO SELECT Two Hole Lug Compress Connector, 3/0 AWG (24D019)
- Panduit Compression Lugs