Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCC6-14D-L
Zoro # G0776373
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.48"
- Material Tin-Plated Copper
- Length 2.93"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC6-14D-L
- Zoro # G0776373
- UPC # 7498338258
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.48" |
Length | 2.93" |
Overall Length | 2.93 in |
Barrel Length (In.) | 1.07 |
Barrel Length (mm) | 27.2 |
Overall Length (mm) | 74.4 |
Tongue Width (mm) | 12.2 |
Wire Strip Length (mm) | 28.6 |
Stud Hole Size (mm) | 6.4 |
Overall Length (In.) | 2.93 |
Copper Code Conductor Size (AWG) | 6 |
Stud Hole Size (In.) | 44930 |
Tongue Width (In.) | 0.48 |
Wire Strip Length (In.) | 1.13 |
Description
Lug Compression Connector,No.6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fitting, Bendradiusra, Ld10, Lowv, Wh, PK10 (RAFC10WH-X)
- LEVITON Rocker Switch 3A 24V Sp Decora Ind Grd White (56021-2W)
- CANTEX Weatherproof Electrical Box, 21 cu in, FSC Box, 1 Gang, PVC, Rectangular (5133465)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCBL)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCC4-38D-L)
- PANDUIT Copper Compression Lug, 1 Hole, 300 Kcmi (LCAX300-12-6)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCBX8-14-L)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-12-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAF3/0-12-X)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C373)
- Panduit Compression Lugs