Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCC6-14B-L
Zoro # G0776209
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.48"
- Material Tin-Plated Copper
- Length 2.68"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC6-14B-L
- Zoro # G0776209
- UPC # 7498338257
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.48" |
Length | 2.68" |
Overall Length | 2.68 in |
Barrel Length (mm) | 27.2 |
Overall Length (In.) | 2.68 |
Stud Hole Size (mm) | 6.4 |
Copper Code Conductor Size (AWG) | 6 |
Wire Strip Length (mm) | 28.6 |
Overall Length (mm) | 68.1 |
Barrel Length (In.) | 1.07 |
Wire Strip Length (In.) | 1.13 |
Tongue Width (mm) | 12.2 |
Tongue Width (In.) | 0.48 |
Stud Hole Size (In.) | 44930 |
Description
Lug Compression Connector,No.6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5BC13C)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, LED (9001SKT35LGG31)
- EATON Adapter Ring Set, 30mm Holes, 22mm, Black (M22S-R30)
- SCHNEIDER ELECTRIC Round Guard, 22mm, Yellow (ZB4BZ1905)
- PANDUIT Aluminum Mechanical Lug, 2 Hole, 2 Barrel, #2 AWG, LAM2SB600-38-1Y (LAM2SB600-38-1Y)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- PANDUIT Lug, Cu, 2 Hole, 350 Kcmil, 1/2 Stud, 1.75 (LCDX350-12-6)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C315)
- Panduit Lugs & Split Bolts