Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCC6-14AW-L
Zoro # G0776251
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.48"
- Material Tin-Plated Copper
- Length 2.49"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC6-14AW-L
- Zoro # G0776251
- UPC # 7498379774
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.48" |
Length | 2.49" |
Overall Length | 2.49 in |
Stud Hole Size (In.) | 44930 |
Tongue Width (In.) | 0.48 |
Stud Hole Size (mm) | 6.4 |
Outer Diameter (mm) | 7.87 |
Barrel Length (In.) | 1.07 |
Inside Diameter (In.) | 0.22 |
Barrel Length (mm) | 27.2 |
Wire Strip Length (mm) | 28.6 |
Copper Code Conductor Size (AWG) | 6 |
Wire Strip Length (In.) | 39448 |
Outer Diameter (In.) | 0.31 |
Inside Diameter (mm) | 5.58 |
Tongue Width (mm) | 12.2 |
Overall Length (mm) | 63.2 |
Overall Length (In.) | 2.49 |
Description
Lug Compression Connector,No.6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE 12" L Gear Tie OR PK 2 (GT12-31-2R3)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB6CV4)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Midget Fuse Type (FEBN-11-11)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 1, Hinged (N1C121406)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12-X)
- PANDUIT Tin-Plated Copper Lay-In-Lug, #14 AWG (LICC4-22TP-C)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-38-L)
- PANDUIT Lglug, 400mcm, .5in, 1.75in, Nowdw (LCC400-12-6)
- PANDUIT Copper Compression Lug, 1 Hole, 500 kcmi (LCA500-12F-6)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil, Width: 1.28 in (YA312N)
- Panduit Lugs & Split Bolts