Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCC6-10AW-L
Zoro # G0776111
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.46"
- Material Tin-Plated Copper
- Length 2.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC6-10AW-L
- Zoro # G0776111
- UPC # 7498379771
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.46" |
Length | 2.4" |
Overall Length | 2.4 in |
Stud Hole Size (In.) | 0.19 |
Barrel Length (In.) | 1.07 |
Tongue Width (In.) | 0.46 |
Overall Length (mm) | 61 |
Overall Length (In.) | 2.4 |
Tongue Width (mm) | 11.7 |
Barrel Length (mm) | 27.2 |
Wire Strip Length (In.) | 1.13 |
Stud Hole Size (mm) | 4.8 |
Copper Code Conductor Size (AWG) | 6 |
Wire Strip Length (mm) | 28.6 |
Description
Lug Compression Connector,No.6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (750SV43F)
- LEVITON ADAPTER 2POLE 3WIRE 15A (00694-0GR)
- SOUTHWIRE 12 AWG 3 Conductor Solid Metal Clad Armored Cable 600V SLVR (55510401)
- PANDUIT Ring Terminal, large wire, non-insulated (P8-38R-T)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- PANDUIT Copper Compression Lug, 1 Hole, 500 kcmi (LCA500-12F-6)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AF-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BDW-L)
- PANDUIT Tub Ring Term, N-Ins, 6Awg, 5/16 Stud, PK200 (S6-56R-T)
- BURNDY HD Compression Terminal, 4/0, 3/8"Stud (YAV28LBOX)
- Panduit Compression Lugs