Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCC6-10AH-L
Zoro # G0776139
product price: $11.09
/ea
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.46"
- Material Tin-Plated Copper
- Length 2.14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC6-10AH-L
- Zoro # G0776139
- UPC # 7498389988
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.46" |
Length | 2.14" |
Overall Length | 2.14 in |
Stud Hole Size (In.) | #10 |
Tongue Width In. (mm) | 0.46 (11.7) |
Barrel Length In. (mm) | 1.07 (27.2) |
Barrel Length (In.) | 1.07 |
Copper Conductor Size | #6 AWG |
Wire Strip Length In. (mm) | 1.125 (28.6) |
Length (mm) | 54.4 |
Wire Strip Length (In.) | 1.125 |
Stud Hole Size In. (mm) | #10 (4.8) |
Stud Hole Size (mm) | 4.8 |
Wire Strip Length (mm) | 28.6 |
Length (In.) | 2.14 |
Conductor Size | #6 AWG Code |
Tongue Width (mm) | 11.7 |
Code Conductor Size | #6 AWG Code |
Barrel Length (mm) | 27.2 |
Tongue Width (In.) | 0.46 |
Length In (mm) | 2.14 (54.4) |
Description
Lug Compression Connector,No.6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 3A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-3)
- NVENT CADDY Channel Nut, Threaded Rod, 3/8In, 500 lb (CRLS37EG)
- 3M 16-14 AWG Nylon Block Fork Terminal #10 Stud PK1000 (MNG14-10FFBK)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Expandable;In-Use (ML450Z)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-10-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- ABB One Hole Lug Compress Connector, 1/0 AWG (54152NT)
- Panduit Lugs & Split Bolts