Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCC6-10AF-L
Zoro # G0776163
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.46"
- Material Tin-Plated Copper
- Length 1.57"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCC6-10AF-L
- Zoro # G0776163
- UPC # 7498389989
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.46" |
Length | 1.57" |
Overall Length | 1.57 in |
Wire Strip Length (In.) | 1.13 |
Overall Length (In.) | 1.57 |
Wire Strip Length (mm) | 28.6 |
Stud Hole Size (In.) | 0.19 |
Barrel Length (In.) | 1.07 |
Copper Code Conductor Size (AWG) | 6 |
Tongue Width (mm) | 11.7 |
Stud Hole Size (mm) | 4.8 |
Tongue Width (In.) | 0.46 |
Barrel Length (mm) | 27.2 |
Overall Length (mm) | 39.9 |
Description
Lug Compression Connector,No.6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Swtch Head, Rotary, Side, 1.77 in.-lb (ZCKG00)
- ROMEX 10 AWG 3 Conductor Nonmetallic Building Cable 600V OR (63948455)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1TAA-R63/C)
- IDEAL VDV II Plus, RJ-45, RJ-11, F-Type Adapter (R158008)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-14A-Q)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCD10-14A-L)
- PANDUIT Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg (LCA4/0-38H-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-10-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-12-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-14-L)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK73)
- Panduit Lugs & Split Bolts