Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCC6-10ABW-L
Zoro # G0776190
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.46"
- Material Tin-Plated Copper
- Length 2.52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC6-10ABW-L
- Zoro # G0776190
- UPC # 7498336144
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.46" |
Length | 2.52" |
Overall Length | 2.52 in |
Wire Strip Length (mm) | 28.6 |
Overall Length (In.) | 2.52 |
Stud Hole Size (mm) | 4.8 |
Barrel Length (In.) | 1.07 |
Barrel Length (mm) | 27.2 |
Copper Code Conductor Size (AWG) | 6 |
Wire Strip Length (In.) | 1.13 |
Stud Hole Size (In.) | 0.19 |
Overall Length (mm) | 64 |
Tongue Width (In.) | 0.46 |
Tongue Width (mm) | 11.7 |
Description
Lug Compression Connector,No.6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Nimbus Insulated Multi-Tap Connecto, PK2 (PBTS-2-4-EC)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 500 lb., 3/4 In. (20302001)
- GARDNER BENDER Toggle Switch, DPDT On-Off-On O-Ring (GSW-126)
- CAROL 22 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E2004S.41.10)
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- PANDUIT Copper Compression Ctap'S, Heavy Duty, # (CTAP2-4-Q)
- PANDUIT Lug Compression Connector, No.8 AWG (LCBX8-14-L)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-14-L)
- ABB One Hole Lug Compressn Connector, 10 AWG (54101)
- Panduit Lugs & Split Bolts