Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCC6-10A-L
Zoro # G0776148
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.46"
- Material Tin-Plated Copper
- Length 2.47"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC6-10A-L
- Zoro # G0776148
- UPC # 7498338255
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.46" |
Length | 2.47" |
Overall Length | 2.47 in |
Overall Length (mm) | 62.7 |
Copper Code Conductor Size (AWG) | 6 |
Tongue Width (mm) | 11.7 |
Tongue Width (In.) | 0.46 |
Barrel Length (In.) | 1.07 |
Barrel Length (mm) | 27.2 |
Stud Hole Size (In.) | 0.19 |
Wire Strip Length (mm) | 28.6 |
Stud Hole Size (mm) | 4.8 |
Wire Strip Length (In.) | 1.13 |
Overall Length (In.) | 2.47 |
Description
Lug Compression Connector,No.6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUGHES AUTO Protect From Damaging Low High Voltage Levels and Power Surges When Connected To Campground Power S (PWD50-EPO-H)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-2456)
- RACO Electrical Box, 28 cu in, Floor Box, 1 Gang, Steel, Round (6239NI)
- RITTAL Wall Spacer Bracket, NOVAL Accessory, 18-8 Stainless Steel (4000100)
- PANDUIT Lglug, 400mcm, .5in, 1.75in, Nowdw (LCC400-12-6)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-14-L)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-38-L)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-38-L)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCC4-38D-L)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- Panduit Compression Lugs