Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCB6-38-L
Zoro # G0775043
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.62"
- Material Tin-Plated Copper
- Length 2.15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCB6-38-L
- Zoro # G0775043
- UPC # 7498390173
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.62" |
Length | 2.15" |
Overall Length | 2.15 in |
Tongue Width (In.) | 0.62 |
Overall Length (In.) | 2.15 |
Stud Hole Size (mm) | 9.5 |
Tongue Width (mm) | 15.7 |
Barrel Length (In.) | 1.07 |
Copper Code Conductor Size (AWG) | 6 |
Wire Strip Length (mm) | 28.6 |
Stud Hole Size (In.) | 44993 |
Overall Length (mm) | 54.6 |
Barrel Length (mm) | 27.2 |
Wire Strip Length (In.) | 1.125 |
Description
Lug Compression Connector,No.6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 70 to 100A Amp Range, 250V AC/DC Volt Rating (HM25100-1CR)
- HONEYWELL Heavy Duty Limit Switch, Plunger, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (LSV7L)
- ZSI SWP Loop Clamp, 2-1/2x3/4", 0.406" Hole (SPW-40)
- SEA DOG Fuse Holder, 20A Amp Range, Wire Leads, Glass Fuse Type (420554-1)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-38-E)
- PANDUIT Copper Compression Lug, 1 Hole, 250 kcmi (LCAN250-38-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-10-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCCF4/0-38D-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAN6-6-L)
- ABB Compression Lug, Long, 400 Kcm, L5.45 In, Bl (54874BE)
- Panduit Lugs & Split Bolts