Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCB6-14F-L
Zoro # G0774781
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.48"
- Material Tin-Plated Copper
- Length 1.03"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCB6-14F-L
- Zoro # G0774781
- UPC # 7498387148
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.48" |
Length | 1.03" |
Overall Length | 1.03 in |
Tongue Width (In.) | 0.48 |
Copper Code Conductor Size (AWG) | 6 |
Overall Length (In.) | 1.03 |
Overall Length (mm) | 37.6 |
Wire Strip Length (In.) | 1.13 |
Tongue Width (mm) | 12.2 |
Barrel Length (In.) | 1.07 |
Wire Strip Length (mm) | 28.6 |
Barrel Length (mm) | 27.2 |
Stud Hole Size (In.) | 44930 |
Stud Hole Size (mm) | 6.4 |
Description
Lug Compression Connector,No.6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 15/100A, 600V AC, Nonindicating (TRS15/100R)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (632-SC3)
- HUBBELL Illminatd Wall Swtch, 1-Pole, 15A, 120/277V (SNAP1201ILWNA)
- ZORO SELECT 15A Locking Connector 2P 3W 277VAC L7-15P BK/WT (4779NC)
- PANDUIT Mechanical Connector, 8 SOL-1/0 AWG (ML1/0-LY)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-14-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-14A-Q)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-56-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCC2/0-12W-X)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- ILSCO Surecrimp Copper Compression Lug, PK6 (CSWS-4-14-EC)
- Panduit Compression Lugs