Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCB6-14-L
Zoro # G0774720
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.48"
- Material Tin-Plated Copper
- Length 1.93"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCB6-14-L
- Zoro # G0774720
- UPC # 7498390179
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.48" |
Length | 1.93" |
Overall Length | 1.93 in |
Inside Diameter (In.) | 0.22 |
Outer Diameter (mm) | 7.87 |
Tongue Width (mm) | 12.2 |
Overall Length (mm) | 49 |
Tongue Width (In.) | 0.48 |
Overall Length (In.) | 1.93 |
Stud Hole Size (In.) | 44930 |
Barrel Length (mm) | 27.2 |
Wire Strip Length (mm) | 31.8 |
Inside Diameter (mm) | 5.58 |
Stud Hole Size (mm) | 6.4 |
Outer Diameter (In.) | 0.31 |
Wire Strip Length (In.) | 37987 |
Barrel Length (In.) | 1.07 |
Copper Code Conductor Size (AWG) | 6 |
Description
Lug Compression Connector,No.6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEC Safety 250V-Ac Other Switch (HS1L-DT44KMSR-G)
- GUARD DOG Cable Protector, Drop Over, 3 Channels (GD3-DO-Y)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 1 Outlets (RV750ULHW)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AH033)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-38-X)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- PANDUIT Cu, Mech Lug, 1h, St, #14sol, #4str, 1/4s (PNL-4-C)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-38-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-14-X)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25A3)
- Panduit Compression Lugs