Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCB6-10-L
Zoro # G0774790
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.45"
- Material Tin-Plated Copper
- Length 1.84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCB6-10-L
- Zoro # G0774790
- UPC # 7498338236
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.45" |
Length | 1.84" |
Overall Length | 1.84 in |
Tongue Width (mm) | 11.4 |
Copper Code Conductor Size (AWG) | 6 |
Barrel Length (mm) | 27.2 |
Barrel Length (In.) | 1.07 |
Stud Hole Size (mm) | 4.8 |
Tongue Width (In.) | 0.45 |
Stud Hole Size (In.) | 0.19 |
Wire Strip Length (mm) | 28.6 |
Overall Length (In.) | 1.84 |
Overall Length (mm) | 46.7 |
Wire Strip Length (In.) | 1.13 |
Description
Lug Compression Connector,No.6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 20 to 60A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHX)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 100 ft Length, Green, 0.119" Diameter, 600 Volts, Building Wire (12SLDGRETHHN100)
- CALCONDUIT Elbow, 1 in., 90 Degree, EMT (877010)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 6.32 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ121005CHSCWW)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-10B-L)
- PANDUIT Mech Lug, Cu, S ft., #14-#4 Awg, 1/4 Stud (CXS70-14-C)
- PANDUIT Tin-Plated Copper Lay-In-Lug, #14 AWG (LICC4-22TP-C)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-14A-Q)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CL1BOX)
- Panduit Lugs & Split Bolts