Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCAX6-56-L
Zoro # G0774249
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Standard Barrel
- Width 0.56"
- Material Tin-Plated Copper
- Length 1.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX6-56-L
- Zoro # G0774249
- UPC # 7498343374
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.56" |
Length | 1.4" |
Overall Length | 1.4 in |
DLO Copper Flex Conductor Size (AWG) | 6 |
Tongue Width (In.) | 0.56 |
Class G Copper Flex Conductor Size (AWG) | 6 |
Stud Hole Size (mm) | 7.9 |
Stud Hole Size (In.) | 45062 |
Class K Copper Flex Conductor Size (AWG) | 6 |
Class I Copper Flex Conductor Size (AWG) | 6 |
Barrel Length (In.) | 0.48 |
Overall Length (mm) | 35.6 |
Maximum Copper Conductor Size (AWG) | 6 |
Copper Code Conductor Size (AWG) | 6 |
Class M Copper Flex Conductor Size (AWG) | 6 |
Tongue Width (mm) | 14.2 |
Overall Length (In.) | 1.4 |
Class H Copper Flex Conductor Size (AWG) | 6 |
Barrel Length (mm) | 12.2 |
Wire Strip Length (mm) | 14.3 |
Description
Lug Compression Connector,No.6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 4.00x4.00x24.00, Steel (A4424RT)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXGFL)
- SIEMENS Miniature Circuit Breaker, BQD Series 30A, 3 Pole, 480V AC (BQD330)
- SEA-DOG Thermal AC/DC Circuit Breaker - 8 Amp (420808-1)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAF3/0-12-X)
- PANDUIT Mech Lug, Cu, S ft., #14-#4 Awg, 1/4 Stud (CXS70-14-C)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAX3/0-12H-X)
- PANDUIT Copper Compression Lug, 2 Hole, #10 AWG, (LCC10-14JAW-L)
- ABB One Hole Lug Compression Connector, 6 AWG (54904BEPH)
- Panduit Lugs & Split Bolts