Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCAX6-14F-L
Zoro # G0774273
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Standard Barrel
- Width 0.48"
- Material Tin-Plated Copper
- Length 1.03"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX6-14F-L
- Zoro # G0774273
- UPC # 7498343364
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.48" |
Length | 1.03" |
Overall Length | 1.03 in |
Class I Copper Flex Conductor Size (AWG) | 6 |
Tongue Width (mm) | 12.2 |
Copper Code Conductor Size (AWG) | 6 |
Class M Copper Flex Conductor Size (AWG) | 6 |
Tongue Width (In.) | 0.48 |
Overall Length (In.) | 1.03 |
Wire Strip Length (mm) | 14.3 |
Class H Copper Flex Conductor Size (AWG) | 6 |
Stud Hole Size (In.) | 44930 |
Class G Copper Flex Conductor Size (AWG) | 6 |
Stud Hole Size (mm) | 6.4 |
Overall Length (mm) | 26.2 |
Class K Copper Flex Conductor Size (AWG) | 6 |
Barrel Length (In.) | 0.48 |
DLO Copper Flex Conductor Size (AWG) | 6 |
Barrel Length (mm) | 12.2 |
Description
Lug Compression Connector,No.6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Toggle Switch, 1/4" Male Terminal, Black (20507)
- MULBERRY Number of Gangs: 8 430 Stainless Steel, Satin Finish (97158)
- PANDUIT Jumper Kit, Various (RGCBNJ660PY)
- SIEMENS Reversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 110 to 240V AC/DC, 3 Poles (3RM12021AA14)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #3 (CTAPF1-12-C)
- PANDUIT Lug Compression Connector, No.2 AWG (LCA2-14-Q)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-38-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- PANDUIT Tin-Plated Copper Lay-In-Lug, #14 AWG (LICC4-22TP-C)
- PANDUIT Mechanical Connector, 8 SOL-1/0 AWG (ML1/0-LY)
- NATIONAL HARDWARE J-BOLT ZNC PLT 1/2X6"" (N232-975)
- Panduit Compression Lugs