Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCAX6-10F-L
Zoro # G0774291
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Standard Barrel
- Width 0.45"
- Material Tin-Plated Copper
- Length 0.99"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAX6-10F-L
- Zoro # G0774291
- UPC # 7498343355
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.45" |
Length | 0.99" |
Overall Length | 0.99 in |
Tongue Width (mm) | 11.4 |
Overall Length (In.) | 0.99 |
Class M Copper Flex Conductor Size (AWG) | 6 |
Barrel Length (In.) | 0.48 |
Class G Copper Flex Conductor Size (AWG) | 6 |
Class I Copper Flex Conductor Size (AWG) | 6 |
Stud Hole Size (mm) | 4.8 |
DLO Copper Flex Conductor Size (AWG) | 6 |
Class K Copper Flex Conductor Size (AWG) | 6 |
Barrel Length (mm) | 12.2 |
Tongue Width (In.) | 0.45 |
Class H Copper Flex Conductor Size (AWG) | 6 |
Overall Length (mm) | 25.2 |
Copper Code Conductor Size (AWG) | 6 |
Wire Strip Length (mm) | 14.3 |
Stud Hole Size (In.) | 0.19 |
Description
Lug Compression Connector,No.6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (11591583)
- BRADY Sleeve, 1 in W, 27/32 in H, Die-cut (M6-500-1-342-WT)
- HONEYWELL Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSE1A)
- BSC PREFERRED 15'' 175# Jumbo Cable Ties - Natural, 100PK (S-14024)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38-X)
- PANDUIT Lay in Lug, Copper, 14-4 AWG (LICC4-22-C)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-12-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-38-E)
- 3M Two Hole Lug Connector, 350 kcmil, PK10 (31156)
- Panduit Compression Lugs