Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCAS6-14-L
Zoro # G0773418
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Short Barrel
- Width 0.48"
- Material Tin-Plated Copper
- Length 1.28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAS6-14-L
- Zoro # G0773418
- UPC # 7498322522
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.48" |
Length | 1.28" |
Overall Length | 1.28 in |
Inside Diameter (mm) | 5.58 |
Barrel Length (In.) | 0.48 |
Tongue Width (mm) | 12.2 |
Tongue Width (In.) | 0.48 |
Copper Code Conductor Size (AWG) | 6 |
Barrel Length (mm) | 12.2 |
Wire Strip Length (mm) | 14.3 |
Outer Diameter (mm) | 7.87 |
Stud Hole Size (In.) | 44930 |
Outer Diameter (In.) | 0.31 |
Overall Length (mm) | 32.5 |
Wire Strip Length (In.) | 45185 |
Inside Diameter (In.) | 0.22 |
Stud Hole Size (mm) | 6.4 |
Overall Length (In.) | 1.28 |
Description
Lug Compression Connector,No.6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Plastic Cable Entry, Pg 11 Connection (ZCPEG11)
- IDEAL Shrink End Cap, 2.95in ID, Blk, 5-1/8in, PK5 (46-384)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 20A, 32V AC, 1kA at 32V AC, 5 PK (AGC-20-R)
- SQUARE D Molded Case Circuit Breaker, BGA Series 20A, 1 Pole, 347/600V AC, B Curve (BGA160201)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-38-X)
- PANDUIT Lglug, 250mcm, 1.75in Space, Nowdw (LCC250-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-38-L)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12F-X)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C992)
- Panduit Lugs & Split Bolts