Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCAF6-38-L
Zoro # G0772742
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Flared Barrel
- Width 0.62"
- Material Tin-Plated Copper
- Length 1.83"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAF6-38-L
- Zoro # G0772742
- UPC # 7498355731
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.62" |
Length | 1.83" |
Overall Length | 1.83 in |
Stud Hole Size (mm) | 9.5 |
Tongue Width (In.) | 0.62 |
Overall Length (In.) | 1.83 |
Barrel Length (In.) | 0.81 |
DLO Copper Flex Conductor Size (AWG) | 6 |
Tongue Width (mm) | 15.7 |
Wire Strip Length (mm) | 22.2 |
Stud Hole Size (In.) | 44993 |
Barrel Length (mm) | 20.6 |
Class K Copper Flex Conductor Size (AWG) | 6 |
Overall Length (mm) | 46.5 |
Class M Copper Flex Conductor Size (AWG) | 6 |
Description
Lug Compression Connector,No.6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Raceway, WallTrak, 7 ft., Office White (PW2ABC7)
- NVENT HOFFMAN Filter Fan Shrouds, Type 4/4X HH10, Gray, Steel (HH10MS61004)
- HUBBELL Illuminated Wall Switch, 1-Pole, 15A, Blk (SNAP2101ILBKNA)
- CALBRITE Connector, 45 deg., 3/4in., Internal Insul (S60700FC45)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-12-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- PANDUIT Lug, Cu, #2 Awg, 3/8 Stud, 90 deg (LCAX2-38F-E)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AF-X)
- PANDUIT Lay in Lug, Copper, 14-4 AWG (LICC4-22-C)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- Panduit Compression Lugs