Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCAF6-14-L
Zoro # G0772727
product price: $3.29
/ea
Sold in multiples of 2 for $6.58
$6.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Flared Barrel
- Width 0.48"
- Material Tin-Plated Copper
- Length 1.61"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAF6-14-L
- Zoro # G0772727
- UPC # 7498355713
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.48" |
Length | 1.61" |
Overall Length | 1.61 in |
Tongue Width (mm) | 12.2 |
Barrel Length (mm) | 20.6 |
Class K Copper Flex Conductor Size (AWG) | 6 |
DLO Copper Flex Conductor Size (AWG) | 6 |
Overall Length (mm) | 40.9 |
Barrel Length (In.) | 0.81 |
Stud Hole Size (In.) | 44930 |
Wire Strip Length (mm) | 22.2 |
Tongue Width (In.) | 0.48 |
Overall Length (In.) | 1.61 |
Stud Hole Size (mm) | 6.4 |
Class M Copper Flex Conductor Size (AWG) | 6 |
Description
Lug Compression Connector,No.6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4201608)
- EATON BUSSMANN Midget Fuse Kit, FNQ, FNQ-R, KTK-R Series, 36 Fuses Included CC Class, 1/2 A to 30 A (NO.36)
- BLACK BOX Cat6 Keystone Feed-Through Straight-Pinn (FM692)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (781XAXRC-24A)
- PANDUIT Copper Compression Lug, 1 Hole, 300 Kcmi (LCAX300-12-6)
- PANDUIT Copper Compression Lug, 1 Hole, #8 AWG, #10 (4.8mm) Stud, LCA8-10H-L (LCA8-10H-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-14-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14A-L)
- PANDUIT Lglug, 600mcm, 2hol, 1.75" Space, Wdw (LCC600-12W-6)
- ABB One Hole Lug Compression Connector, 8 AWG (60102)
- Panduit Lugs & Split Bolts