Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCA6-14F-L
Zoro # G0772219
product price: $3.29
/ea
Sold in multiples of 2 for $6.58
$6.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Standard Barrel
- Width 0.48"
- Material Tin-Plated Copper
- Length 1.03"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA6-14F-L
- Zoro # G0772219
- UPC # 7498355902
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.48" |
Length | 1.03" |
Overall Length | 1.03 in |
Stud Hole Size (In.) | 44930 |
Tongue Width (mm) | 11.4 |
Stud Hole Size (mm) | 6.4 |
Copper Code Conductor Size (AWG) | 6 |
Wire Strip Length (mm) | 22.2 |
Barrel Length (mm) | 20.6 |
Barrel Length (In.) | 0.81 |
Overall Length (In.) | 1.03 |
Tongue Width (In.) | 0.48 |
Overall Length (mm) | 26.2 |
Description
Lug Compression Connector,No.6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Pressure Sensor, Range 0 to 5800 psi (PN7270)
- TECHFLEX Braided Sleeving, 0.125 In., 100 ft., Black, Standards: UL RECOGNIZED (PTN0.13BK100)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- GARDNER BENDER 16-14 AWG Wire Termination Kit 48 Piece PK48 (TK-1614)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-56-L)
- PANDUIT Mech Lug, Cu, S ft., #14-#4 Awg, 1/4 Stud (CXS70-14-C)
- PANDUIT Al, Mech Lug, 2h, 2b, 3/0a-750k, 3/8s (LAM2SB750-38-1Y)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCD2/0-00-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC14)
- Panduit Lugs & Split Bolts