Shop All Compression Lugs
Panduit
Lug Compression Connector, No.6 AWG
Mfr # LCA6-10F-L
Zoro # G0772121
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Standard Barrel
- Width 0.45"
- Material Tin-Plated Copper
- Length 0.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCA6-10F-L
- Zoro # G0772121
- UPC # 7498355901
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.45" |
Length | 0.94" |
Overall Length | 0.94 in |
Stud Hole Size (mm) | 4.8 |
Overall Length (mm) | 23.9 |
Barrel Length (mm) | 20.6 |
Stud Hole Size (In.) | 0.19 |
Barrel Length (In.) | 0.81 |
Copper Code Conductor Size (AWG) | 6 |
Tongue Width (In.) | 0.45 |
Overall Length (In.) | 0.94 |
Tongue Width (mm) | 11.4 |
Wire Strip Length (mm) | 22.2 |
Description
Lug Compression Connector,No.6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Receptacle 3P 4W 480VAC (HBL67W76)
- AIROTRONICS Encapsulated Timer Relay, 10A, Rlay, 120VAC (MC1003601H)
- HUBBELL PREMISE WIRING Hubbell BR851241A Network Connector Adapter - 2 x RJ-45 Network Female - 1 x RJ-45 Network Male (BR851241A)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 100Ft (TCWR-1012)
- PANDUIT Mechanical Connector, 8 SOL-1/0 AWG (ML1/0-LY)
- PANDUIT Lug Compression Connector, No.8 AWG (LCBX8-14-L)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-10B-L)
- PANDUIT Lug Compression Connector, 600 Kcmil (LCA600-12-6)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-14-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-14-X)
- BURNDY Two Hole Lug Compression Connector, 3 AWG (YA3CL2TC14)
- Panduit Lugs & Split Bolts