Shop All Compression Lugs
Panduit
Lug Compression Connector, No.4 AWG
Mfr # LCDX4-14AH-L
Zoro # G0778099
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Standard Barrel
- Width 0.55"
- Material Tin-Plated Copper
- Length 1.83"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCDX4-14AH-L
- Zoro # G0778099
- UPC # 7498342367
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.55" |
Length | 1.83" |
Overall Length | 1.83 in |
Wire Strip Length (mm) | 16 |
Class H Copper Flex Conductor Size (AWG) | 4 |
Overall Length (In.) | 1.83 |
Class G Copper Flex Conductor Size (AWG) | 4 |
Tongue Width (mm) | 14 |
Stud Hole Size (mm) | 6.4 |
Overall Length (mm) | 46.5 |
Class I Copper Flex Conductor Size (AWG) | 4 |
Class M Copper Flex Conductor Size (AWG) | 4 |
Tongue Width (In.) | 0.55 |
Barrel Length (mm) | 13.5 |
Copper Code Conductor Size (AWG) | 4 |
Barrel Length (In.) | 0.53 |
Class K Copper Flex Conductor Size (AWG) | 4 |
DLO Copper Flex Conductor Size (AWG) | 4 |
Stud Hole Size (In.) | 44930 |
Description
Lug Compression Connector,No.4 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-359-T-2-X)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3621)
- MONOPRICE Surface Mount Box, Cat5e, 1P, White (7090)
- SCHNEIDER ELECTRIC Plain mounting plate H500xW500mm made of galvanised sheet steel (NSYMM55)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- PANDUIT Copper Compression Lug, 1 Hole, 250 kcmi (LCAN250-38-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-10-L)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-14-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- QUICKCABLE Wire Cnctr, Size 1/0, Starter, Ground Lug (6410-525-001E)
- Panduit Lugs & Split Bolts