Shop All Compression Lugs
Panduit
Lug Compression Connector, No.4 AWG
Mfr # LCCX4-14B-L
Zoro # G0777067
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Long Barrel
- Width 0.55"
- Material Tin-Plated Copper
- Length 2.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCX4-14B-L
- Zoro # G0777067
- UPC # 7498342548
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.55" |
Length | 2.63" |
Overall Length | 2.63 in |
Class I Copper Flex Conductor Size (AWG) | 4 |
Overall Length (In.) | 2.63 |
Overall Length (mm) | 66.8 |
Class G Copper Flex Conductor Size (AWG) | 4 |
Tongue Width (mm) | 14 |
Stud Hole Size (In.) | 44930 |
Barrel Length (In.) | 1.05 |
Class M Copper Flex Conductor Size (AWG) | 4 |
Copper Code Conductor Size (AWG) | 4 |
Class K Copper Flex Conductor Size (AWG) | 4 |
Stud Hole Size (mm) | 6.4 |
Class H Copper Flex Conductor Size (AWG) | 4 |
Wire Strip Length (In.) | 1.13 |
Barrel Length (mm) | 26.7 |
Tongue Width (In.) | 0.55 |
Wire Strip Length (mm) | 29 |
DLO Copper Flex Conductor Size (AWG) | 4 |
Description
Lug Compression Connector,No.4 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 0.50A, 600V AC, Non-Indicating (KLM-1/2)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 3A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ003)
- TY-RAP 5.5" L Miniature Cable Tie BK PK 100 (TY524MX)
- CHAMPION POWER EQUIPMENT Portable Generator, 9,500 W Rated, 12,000 W Surge, Electric, Recoil, Wireless Remote Start (200929)
- PANDUIT Mechanical Connector, 14 SOL-4 AWG (ML4-CY)
- PANDUIT Replacement for Panduit Lcb2-14-q (LCB2-14-Q PANDUIT)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCC500-12-6)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- PANDUIT Panduit Lca500-12-6 One Hole Copper Compression Lug Connector, 6PK (LCA500-12-6)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- MAX Battery Lug, 90°, 2 GA, 3/8", Tin Plated Copper (5953-2001FL)
- Panduit Compression Lugs